- 1/2 hp
- 1800 rpm
- 60 Hz
- 208 V/230 V/460 V
- Three Phase
applications
- Ideal for a wide variety of applications where hazardous fumes or dust may be present
features
- Corrosion-resistant epoxy finish
- 1.00 service factor
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Motor Application | Explosion Proof |
| Design | B |
| Frame Size | Shaft Input, Not a C-Face |
| Full Load rpm | 1725 rpm |
| Brake Feature | No |
| Frame Material | Epoxy Coated |
| Enclosure | XPFC |
| Mounting | Rigid Base |
| Efficiency Group | Standard Efficient |
| Washdown Duty | No |
| Mult. Sym. | K |
| Rotation | R |
| Motor Shaft Length | 1 1/2 in |
| Mounting Style | F-1 |
| Voltage Rating | 460, 230, 208 |
| Phase | Three Phase |
| C Dimension | 12.88 in |
| Type | X3416M |
| Full Load Amps | 1 |
| Hz | 60 Hz |
| Service Factor | 1 |
| Open End Bearing | 6203 |
| Full Load Pf | 63 |
| BALD Family Names | Explosion Proof |
| Frame | 48 |
| Enclosure Designation | XPFC - Explosion Proof Fan Cooled |
| Drive End Bearing | 6203 |
| VoltCode | E |
| Motor Shaft Size | 1/2 in |
| Product Line | RG |
| Full Load Efficiency | 74 % |
| RefPicture | MXP |
| Voltage | 208-230/460 |
| RPM | 1800 rpm |
| Useable at 208V | Yes |
| Poles | 4 |
| Weight | 29.0 LB |
| EAN or UPC | 781568105856 |

