- 350 hp
- 1200 rpm
- 60 Hz
- 460 V
- Three Phase
applications
- Pumps
- Compressors
- Machine tools
- Conveyors
- Blowers
- Fans
features
- Heavy-duty frames
- Ball bearings
- ISR copper windings
- Low-loss electrical lamination grade steel
- Three-year warranty
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Enclosure | TEFC |
| Full Load rpm | 1190 rpm |
| Product Line | RG |
| RPM | 1200 rpm |
| RefPicture | ECP02 |
| Hz | 60 Hz |
| Poles | 6 |
| Mult. Sym. | D3 |
| Voltage | 460 |
| VoltCode | G2 |
| Motor Application | General Purpose |
| Rotation | R |
| Frame | 5009L |
| Mounting Style | F-1 |
| Useable at 208V | No |
| Full Load Pf | 88 |
| Brake Feature | No |
| Efficiency Group | Standard Efficient |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Design | B |
| Open End Bearing | 6222 |
| Mounting | Rigid Base |
| BALD Family Names | General Purpose |
| Washdown Duty | No |
| Full Load Amps | 386 |
| Type | 20169M |
| Service Factor | 1.15 |
| Full Load Efficiency | 95.8 % |
| Phase | Three Phase |
| Drive End Bearing | 6322 |
| Voltage Rating | 460 |
| Weight | 5000.0 LB |
| EAN or UPC | 781568303979 |

