Positively locked drive end bearing on 254T and larger
Ball bearings
Dynamically balanced rotors
caution
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Motor Shaft Size
2 3/8 in
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Full Load Amps
269
Mounting Style
F-1
Full Load rpm
1760 rpm
Voltage
200
Washdown Duty
No
RPM
1800 rpm
Service Factor
1.15
C Dimension
36.88 in
Design
B
Poles
4
Frame Size
Shaft Input, Not a C-Face
Motor Application
General Purpose
Efficiency Group
Standard Efficient
Frame
404T
Motor Shaft Length
7 1/4 in
Open End Bearing
6313
Drive End Bearing
6316
Rotation
R
Hz
60 Hz
Phase
Three Phase
Voltage Rating
200
Full Load Efficiency
93 %
Enclosure
TEFC
Mounting
Rigid Base
Full Load Pf
86
Brake Feature
No
Weight
1074.0 LB
We're here for you
with Service Centers across the country - We have your back