Positively locked drive end bearing on 254T and larger
Ball bearings
Dynamically balanced rotors
caution
Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Poles
2
Rotation
R
Service Factor
1.15
Voltage
200
Open End Bearing
6312
Efficiency Group
Standard Efficient
Frame
365TS
Motor Application
General Purpose
Full Load Pf
92
Mounting Style
F-1
RPM
3600 rpm
Enclosure
TEFC
Full Load Amps
193
Full Load Efficiency
91 %
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Drive End Bearing
6313
Frame Size
Shaft Input, Not a C-Face
Phase
Three Phase
Motor Shaft Size
1 7/8 in
Motor Shaft Length
3 3/4 in
Design
B
Brake Feature
No
C Dimension
30.44 in
Washdown Duty
No
Hz
60 Hz
Full Load rpm
3550 rpm
Voltage Rating
200
Mounting
Rigid Base
Weight
701.0 LB
EAN or UPC
781568118467
We're here for you
with Service Centers across the country - We have your back