- 50 hp
- 1800 rpm
- 60 Hz
- 230 V/460 V
- Three Phase
applications
- General-purpose applications
- Pumps
- Compressors
- Fans
- Conveyors
- Machine tools
features
- Ball bearings
- Heavy-gauge steel frame
- Copper windings
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| RPM | 1800 rpm |
| Enclosure | TEFC |
| BALD Family Names | General Purpose |
| Full Load Pf | 82 |
| Design | B |
| Rotation | R |
| Full Load Efficiency | 91.7 % |
| Hz | 60 Hz |
| Full Load Amps | 62 |
| Mult. Sym. | L1 |
| Phase | Three Phase |
| Brake Feature | No |
| VoltCode | E1 |
| Efficiency Group | Standard Efficient |
| Product Line | RG |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Size | Shaft Input, Not a C-Face |
| Motor Shaft Length | 6 3/8 in |
| Useable at 208V | Yes |
| Service Factor | 1.15 |
| Washdown Duty | No |
| Motor Application | General Purpose |
| Open End Bearing | 6312 |
| Full Load rpm | 1775 rpm |
| Type | 1446M |
| Voltage Rating | 460, 230 |
| Mounting | Rigid Base |
| Motor Shaft Size | 2 1/8 in |
| Epact Nominal Full Load Efficiency | 93 % |
| Frame | 365U |
| Poles | 4 |
| Mounting Style | F-1 |
| Drive End Bearing | 6313 |
| Voltage | 230/460 |
| RefPicture | M2333T |
| C Dimension | 33.34 in |
| Weight | 728.0 LB |
| EAN or UPC | 781568103470 |

