- 3/4 hp
- 3600 rpm
- 60 Hz
- 575 V
- Three Phase
applications
- Pumps
- Compressors
- Fans
- Conveyors
- Machine tools
- Other applications where 575 V, three phase power is available
features
- Ball bearings
- Suitable for mounting in any position
- Cast iron frames
- Meets NRC Canadian Standards for efficiency
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Design | B |
| Mounting | Rigid Base |
| Frame Size | Shaft Input, Not a C-Face |
| Washdown Duty | No |
| Mounting Style | F-1 |
| Voltage | 575 |
| Type | 3413M |
| Product Line | RG |
| Full Load Amps | 0.96 |
| RefPicture | M3538 |
| Drive End Bearing | 6203 |
| RPM | 3600 rpm |
| Frame Material | Steel |
| Brake Feature | No |
| Service Factor | 1.25 |
| C Dimension | 11.38 in |
| Frame | 56 |
| Motor Application | General Purpose |
| BALD Family Names | General Purpose |
| Enclosure | TEFC |
| Poles | 2 |
| Voltage Rating | 575 |
| Rotation | R |
| Useable at 208V | No |
| Open End Bearing | 6203 |
| VoltCode | H |
| Mult. Sym. | K |
| Phase | Three Phase |
| Full Load rpm | 3450 rpm |
| Full Load Pf | 73 |
| C Face Kit | 34-171 |
| Hz | 60 Hz |
| Full Load Efficiency | 74 % |
| Motor Shaft Size | 5/8 in |
| Efficiency Group | Standard Efficient |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Shaft Length | 1 7/8 in |
| Weight | 21.0 LB |
| EAN or UPC | 781568117514 |

