- 1/4 hp
- 1800 rpm
- 60 Hz
- 230 V/460 V
- Three Phase
applications
- General-purpose applications
- Pumps
- Compressors
- Fans
- Conveyors
- Machine tools
- Blowers
- Speed reducers
features
- Ball bearings
- Copper windings
- Mounts in any position
- Heavy-gauge steel frame
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Mounting | Rigid Base |
| Product Line | RG |
| Full Load Efficiency | 64 % |
| Useable at 208V | Yes |
| Voltage | 230/460 |
| VoltCode | E1 |
| Full Load Amps | 0.65 |
| Full Load Pf | 56 |
| Mult. Sym. | K |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| RefPicture | M3538 |
| Service Factor | 1.35 |
| Motor Shaft Length | 1 1/2 in |
| Washdown Duty | No |
| Design | B |
| Enclosure | TEFC |
| Voltage Rating | 460, 230 |
| Drive End Bearing | 6203 |
| Mounting Style | F-1 |
| Poles | 4 |
| BALD Family Names | General Purpose |
| Frame Material | Steel |
| Frame | 48 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Efficiency Group | Standard Efficient |
| Substitute Motor | M3458 |
| Frame Size | 48 |
| Rotation | R |
| C Face Kit | 34-3900 |
| Motor Shaft Size | 1/2 in |
| C Dimension | 10 3/4 in |
| Open End Bearing | 6203 |
| Type | 3410M |
| Brake Feature | No |
| Full Load rpm | 1725 rpm |
| RPM | 1800 rpm |
| Weight | 19.0 LB |
| EAN or UPC | 781568101780 |
| NSN Number | 6105-01-250-5139 |

