- 3 hp
- 1800 rpm
- 60 Hz
- 230 V/460 V
- Three Phase
applications
- Pumps
- Compressors
- Fans
- Conveyors
- Machine tools
- Designed for applications calling for pre-1952 NEMA frame dimensions
features
- Heavy-gauge seam welded base
- Ball bearings
- Copper windings
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Motor Shaft Size | 1 in |
| Full Load Efficiency | 80 % |
| Product Line | RG |
| RPM | 1800 rpm |
| Enclosure | ODP |
| Voltage | 208-230/460 |
| Poles | 4 |
| Open End Bearing | 6206 |
| Enclosure Designation | ODP - Open Drip Proof |
| Washdown Duty | No |
| Frame Material | Steel |
| Motor Shaft Length | 3 in |
| Hz | 60 Hz |
| RefPicture | M3158T |
| Design | B |
| Type | 3717M |
| Service Factor | 1.15 |
| Rotation | R |
| Full Load Amps | 4.5 |
| Phase | Three Phase |
| BALD Family Names | General Purpose |
| Frame | 225 |
| Useable at 208V | Yes |
| VoltCode | E |
| Voltage Rating | 460, 230, 208 |
| Mounting | Rigid Base |
| Motor Application | General Purpose |
| C Dimension | 16.31 in |
| Mounting Style | F-1 |
| Efficiency Group | Standard Efficient |
| Drive End Bearing | 6307 |
| Full Load rpm | 1725 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Full Load Pf | 75 |
| Mult. Sym. | L1 |
| Brake Feature | No |
| Epact Nominal Full Load Efficiency | 86.5 % |
| Weight | 80.0 LB |
| EAN or UPC | 781568106846 |

