Positively locked drive end bearing on 254T and larger
Ball bearings
Dynamically balanced rotors
caution
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Motor Shaft Length
2 1/4 in
Voltage
200
Enclosure
ODP
RPM
3600 rpm
Enclosure Designation
ODP - Open Drip Proof
Brake Feature
No
Hz
60 Hz
Design
B
Efficiency Group
Standard Efficient
Rotation
R
Mounting Style
F-1
Motor Shaft Size
7/8 in
Phase
Three Phase
Drive End Bearing
6205
Motor Application
General Purpose
Open End Bearing
6203
Full Load Pf
89
Voltage Rating
200
Frame
145T
Mounting
Rigid Base
Frame Size
Shaft Input, Not a C-Face
Full Load Efficiency
81.5 %
Poles
2
Washdown Duty
No
Full Load Amps
6.1
Service Factor
1.15
Full Load rpm
3450 rpm
Weight
35.0 LB
EAN or UPC
781568118887
We're here for you
with Service Centers across the country - We have your back