Positively locked drive end bearing on 254T and larger
Ball bearings
Dynamically balanced rotors
caution
Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Rotation
R
Brake Feature
No
Poles
4
Open End Bearing
6203
RPM
1800 rpm
Full Load Amps
3.9
Service Factor
1.15
C Face Kit
34-3903
Motor Shaft Length
2 1/4 in
Phase
Three Phase
Frame
143T
Drive End Bearing
6205
BALD Family Names
General Purpose
Efficiency Group
Standard Efficient
VoltCode
I
Voltage Rating
200
Type
3424M
Full Load rpm
1725 rpm
Mounting
Rigid Base
Frame Size
Shaft Input, Not a C-Face
Mounting Style
F-1
Motor Shaft Size
7/8 in
Voltage
200
Mult. Sym.
L1
Full Load Pf
72
Useable at 208V
No
RefPicture
M3158T
Product Line
RG
Enclosure
ODP
Enclosure Designation
ODP - Open Drip Proof
Hz
60 Hz
Washdown Duty
No
Full Load Efficiency
78.5 %
Frame Material
Steel
Design
B
Motor Application
General Purpose
Weight
35.0 LB
EAN or UPC
781568118856
We're here for you
with Service Centers across the country - We have your back