- 300 hp
- 1200 rpm
- 60 Hz
- 460 V
- Three Phase
applications
- Conveyors
- Blowers
- Fans
- Pumps
- Compressors
- Machine tools
features
- Heavy-duty frames
- Ball bearings
- ISR copper windings
- Low-loss electrical lamination grade steel
- Three-year warranty
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Drive End Bearing | 6319 |
| Mounting | Rigid Base |
| Motor Shaft Length | 8 1/2 in |
| Efficiency Group | Standard Efficient |
| Phase | Three Phase |
| Enclosure | ODP |
| Frame | 447T |
| Full Load Efficiency | 94.1 % |
| RefPicture | M2511T |
| Hz | 60 Hz |
| Design | B |
| Full Load Amps | 366 |
| Motor Shaft Size | 3 3/8 in |
| Full Load Pf | 81 |
| Motor Application | General Purpose |
| Open End Bearing | 6314 |
| Mounting Style | F-1 |
| Brake Feature | No |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame Size | Shaft Input, Not a C-Face |
| Voltage | 460 |
| BALD Family Names | General Purpose |
| RPM | 1200 rpm |
| C Face Kit | 18-1202 |
| Frame Material | Cast Iron |
| Full Load rpm | 1185 rpm |
| Voltage Rating | 460 |
| Service Factor | 1.15 |
| Washdown Duty | No |
| Poles | 6 |
| Weight | 2032.0 LB |
| EAN or UPC | 781568180051 |

