- 300 hp
- 3600 rpm
- 60 Hz
- 4160 V/2300 V
- Three Phase
| Voltage Rating | 2300, 4160 |
| Product Line | RG |
| Motor Application | General Purpose |
| Rotation | R |
| Voltage | 2300/4160 |
| Mult. Sym. | D3 |
| Brake Feature | No |
| Useable at 208V | No |
| RPM | 3600 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Mounting | Rigid Base |
| Type | 18116M |
| Full Load rpm | 3560 rpm |
| Frame | 447TS |
| VoltCode | O |
| Phase | Three Phase |
| Design | B |
| Frame Size | Shaft Input, Not a C-Face |
| Full Load Efficiency | 94.1 % |
| Hz | 60 Hz |
| Washdown Duty | No |
| Open End Bearing | 6314 |
| Mounting Style | F-1 |
| Service Factor | 1.15 |
| RefPicture | ODP3P |
| Efficiency Group | Standard Efficient |
| Drive End Bearing | 6314 |
| BALD Family Names | General Purpose |
| Poles | 2 |
| Enclosure | ODP |
| Full Load Amps | 37 |
| Full Load Pf | 92 |
| Weight | 1986.0 LB |
| EAN or UPC | 781568303658 |

