Positively locked drive end bearing on 254T and larger
Ball bearings
Dynamically balanced rotors
caution
Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Motor Shaft Length
4 in
Enclosure Designation
OPSB - Open Slotted Band
Mult. Sym.
L1
Drive End Bearing
6309
Voltage
200
Mounting
Rigid Base
Design
B
Motor Shaft Size
1 5/8 in
Rotation
R
RPM
3600 rpm
Type
3930M
Motor Application
General Purpose
Frame Material
Steel
Brake Feature
No
Poles
2
Open End Bearing
6208
VoltCode
I2
Full Load Efficiency
88.5 %
Full Load Amps
57
Frame Size
Shaft Input, Not a C-Face
Full Load rpm
3525 rpm
Product Line
RG
RefPicture
M2511T
Full Load Pf
85
Voltage Rating
200
C Face Kit
39-1400
Washdown Duty
No
Enclosure
OPSB
Phase
Three Phase
Hz
60 Hz
Useable at 208V
No
Efficiency Group
Standard Efficient
BALD Family Names
General Purpose
Service Factor
1.15
Frame
256T
Mounting Style
F-1
Weight
191.0 LB
EAN or UPC
781568184516
We're here for you
with Service Centers across the country - We have your back