- 10 hp
- 1200 rpm
- 60 Hz
- 230 V/460 V
- Three Phase
applications
- General-purpose applications
- Compressors
- Pumps
- Conveyors
- Machine tools
- Fans
features
- Heavy-gauge steel frame
- Ball bearings
- Copper windings
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Open End Bearing | 6208 |
| Service Factor | 1.15 |
| Frame Material | Cast Iron |
| Mounting Style | F-1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Face Kit | 10-1305 |
| VoltCode | E1 |
| Mult. Sym. | L1 |
| Enclosure | TEFC |
| Frame | 284U |
| C Dimension | 28.01 in |
| Hz | 60 Hz |
| Type | 0936M |
| Rotation | R |
| Epact Nominal Full Load Efficiency | 89.5 % |
| Brake Feature | No |
| Full Load rpm | 1170 rpm |
| BALD Family Names | General Purpose |
| Full Load Efficiency | 87.5 % |
| Motor Shaft Size | 1 5/8 in |
| Frame Size | Shaft Input, Not a C-Face |
| Product Line | RG |
| RefPicture | M2333T |
| RPM | 1200 rpm |
| Voltage Rating | 460, 230 |
| Efficiency Group | Standard Efficient |
| Design | B |
| Drive End Bearing | 6311 |
| Useable at 208V | Yes |
| Motor Application | General Purpose |
| Motor Shaft Length | 4 7/8 in |
| Voltage | 230/460 |
| Poles | 6 |
| Full Load Amps | 15 |
| Mounting | Rigid Base |
| Phase | Three Phase |
| Full Load Pf | 71 |
| Washdown Duty | No |
| Weight | 320.0 LB |
| EAN or UPC | 781568102923 |

