- 25 hp
- 1800 rpm
- 60 Hz
- 460 V
- Three Phase
applications
- Fans
- Blowers
- Pumps
features
- Lifting eye bolt mounted at top center 215T frame and up
- Copper windings
- Dynamically balanced rotors
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Type | 1040M |
| Rotation | R |
| Epact Nominal Full Load Efficiency | 92.4 % |
| Phase | Three Phase |
| Efficiency Group | Standard Efficient |
| Voltage Rating | 460 |
| Motor Application | Two Speed |
| VoltCode | G |
| Full Load Amps | 12 |
| Drive End Bearing | 6311 |
| RPM | 1800 rpm, 900 rpm |
| Mounting | Rigid Base |
| Mult. Sym. | L1 |
| Full Load Efficiency | N/A |
| Motor Shaft Size | 1 7/8 in |
| Enclosure | TEFC |
| Full Load Pf | 0 |
| Motor Shaft Length | 4 5/8 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 27.76 in |
| Voltage | 460 |
| Frame Material | Cast Iron |
| Useable at 208V | No |
| Poles | 4/8 |
| Brake Feature | No |
| Frame Size | Shaft Input, Not a C-Face |
| Full Load rpm | 870 rpm, 1760 rpm |
| Hz | 60 Hz |
| C Face Kit | 10-1305 |
| Product Line | RG |
| BALD Family Names | Two Speed Motor |
| Service Factor | 1 |
| Design | B |
| RefPicture | M2333T |
| Open End Bearing | 6309 |
| Frame | 286T |
| Mounting Style | F-1 |
| Washdown Duty | No |
| Weight | 384.0 LB |
| EAN or UPC | 781568116012 |

