- 3/4 hp
- 1800 rpm
- 60 Hz
- 230 V
- Three Phase
applications
- Fans
- Blowers
- Pumps
features
- Lifting eye bolt mounted at top center 215T frame and up
- Copper windings
- Dynamically balanced rotors
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Frame Material | Steel |
| Motor Shaft Size | 5/8 in |
| Enclosure | TEFC |
| BALD Family Names | Two Speed Motor |
| C Face Kit | 35-8762 |
| Hz | 60 Hz |
| Mult. Sym. | K |
| Phase | Three Phase |
| Full Load rpm | 1140 rpm, 1725 rpm |
| Product Line | RG |
| Design | B |
| Brake Feature | No |
| Motor Application | Two Speed |
| Mounting Style | F-1 |
| Full Load Amps | 1.6 |
| RefPicture | M3610T |
| Washdown Duty | No |
| Efficiency Group | Standard Efficient |
| Motor Shaft Length | 1 7/8 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Size | Shaft Input, Not a C-Face |
| RPM | 1800 rpm, 1200 rpm |
| Type | 3524M |
| Voltage | 230 |
| Frame | 56 |
| Drive End Bearing | 6205 |
| Mounting | Rigid Base |
| Open End Bearing | 6203 |
| Poles | 4/6 |
| Useable at 208V | No |
| Rotation | R |
| VoltCode | C |
| Voltage Rating | 230 |
| Full Load Efficiency | N/A |
| Weight | 38.0 LB |
| EAN or UPC | 781568147436 |

