- 7 1/2 hp
- 1800 rpm
- 60 Hz
- 230 V
- Three Phase
applications
- Fans
- Blowers
- Pumps
features
- Lifting eye bolt mounted at top center 215T frame and up
- Copper windings
- Dynamically balanced rotors
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| RPM | 1800 rpm, 900 rpm |
| Enclosure | TEFC |
| Epact Nominal Full Load Efficiency | 89.5 % |
| Rotation | R |
| Mounting | Rigid Base |
| Motor Shaft Size | 1 3/8 in |
| Poles | 4/8 |
| Full Load Pf | 0 |
| Motor Application | Two Speed |
| Efficiency Group | Standard Efficient |
| Useable at 208V | No |
| Full Load rpm | 850 rpm, 1725 rpm |
| RefPicture | M3610T |
| Voltage Rating | 230 |
| BALD Family Names | Two Speed Motor |
| Hz | 60 Hz |
| Frame | 215T |
| Motor Shaft Length | 3 3/8 in |
| Voltage | 230 |
| C Dimension | 19.06 in |
| Type | 3744M |
| Design | B |
| Full Load Amps | 17 |
| Phase | Three Phase |
| Full Load Efficiency | N/A |
| Drive End Bearing | 6307 |
| Frame Material | Steel |
| Open End Bearing | 6206 |
| Frame Size | Shaft Input, Not a C-Face |
| C Face Kit | 37-1304 |
| Service Factor | 1 |
| Brake Feature | No |
| Washdown Duty | No |
| Product Line | RG |
| VoltCode | C |
| Mult. Sym. | L1 |
| Mounting Style | F-1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 185.0 LB |
| EAN or UPC | 781568115732 |

