- 2 HP, 3600 RPM, 60 Hertz, 115/208-230 Volt, Single Phase, Explosion Proof, Rigid Base, 145T Frame, 1.0 SF
applications
- Where hazardous fumes or dust may be present
features
- Corrosion-resistant epoxy finish
- Cast conduit box
- 1.00 service factor
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| C Dimension | 16.19 in |
| Enclosure | XPFC |
| Washdown Duty | No |
| Service Factor | 1 |
| Frame Material | Epoxy Coated |
| Efficiency Group | Standard Efficient |
| Motor Shaft Size | 7/8 in |
| Hz | 60 Hz |
| Brake Feature | No |
| Poles | 2 |
| Product Line | RG |
| Design | L |
| Phase | Single Phase |
| Useable at 208V | Yes |
| RefPicture | MXP |
| Full Load Pf | 82 |
| Type | X3535L |
| Full Load Efficiency | 74 % |
| Motor Shaft Length | 2 1/4 in |
| Full Load Amps | 12-11.5 |
| Frame | 145T |
| Voltage | 115/208-230 |
| Full Load rpm | 3450 rpm |
| Mult. Sym. | L1 |
| Mounting Style | F-1 |
| RPM | 3600 rpm |
| Enclosure Designation | XPFC - Explosion Proof Fan Cooled |
| Motor Application | General Purpose |
| Drive End Bearing | 6205 |
| Frame Size | Shaft Input, Not a C-Face |
| Rotation | R |
| Mounting | Rigid Base |
| VoltCode | A |
| Open End Bearing | 6203 |
| Voltage Rating | 230, 115, 208 |
| BALD Family Names | Explosion Proof, Single Phase Motor |
| Weight | 60.0 LB |
| EAN or UPC | 781568105733 |

