- 1 HP, 3600 RPM, 60 Hertz, 115/230 Volt, Single Phase, Explosion Proof, Rigid Base, 56 Frame, 1.0 SF
applications
- Where hazardous fumes or dust may be present
features
- Corrosion-resistant epoxy finish
- Cast conduit box
- 1.00 service factor
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Full Load rpm | 3450 rpm |
| Open End Bearing | 6203 |
| Product Line | RG |
| Efficiency Group | Standard Efficient |
| VoltCode | B |
| Phase | Single Phase |
| Enclosure | XPFC |
| Full Load Efficiency | 66 % |
| Rotation | R |
| Washdown Duty | No |
| Motor Application | General Purpose |
| Full Load Amps | 6 |
| Drive End Bearing | 6205 |
| BALD Family Names | Explosion Proof, Single Phase Motor |
| Type | X3524L |
| Frame Material | Epoxy Coated |
| Motor Shaft Length | 1 7/8 in |
| Voltage | 115/230 |
| Full Load Pf | 81 |
| Frame | 56 |
| Service Factor | 1 |
| Motor Shaft Size | 5/8 in |
| Enclosure Designation | XPFC - Explosion Proof Fan Cooled |
| RefPicture | MXP |
| Poles | 2 |
| Mounting | Rigid Base |
| Mounting Style | F-1 |
| Voltage Rating | 230, 115 |
| RPM | 3600 rpm |
| Design | N |
| Mult. Sym. | K |
| Useable at 208V | No |
| Frame Size | Shaft Input, Not a C-Face |
| Hz | 60 Hz |
| Brake Feature | No |
| Weight | 49.0 LB |
| EAN or UPC | 781568105658 |

