- 3 HP, 1200 RPM, 60 Hertz, 115/208-230 Volt, Single Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 215 Frame, 1.0 SF
applications
- General purpose
- Compressors
- Pumps
- Fans
- Farm equipment
- Conveyors
- Material handling equipment
- Machine tools
features
- Heavy-gauge steel frames
- Ball bearings
- Base seam is welded to frame
- Snap Action starting switch
- Gasketed conduit box and capacitor cover
- Usable at 208V
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Motor Shaft Length | 3 in |
| Product Line | RG |
| Mounting | Rigid Base |
| Voltage | 115/230 |
| Phase | Single Phase |
| RefPicture | ELTE |
| Design | L |
| Enclosure | TEFC |
| RPM | 1200 rpm |
| Epact Nominal Full Load Efficiency | 87.5 % |
| Frame Size | Shaft Input, Not a C-Face |
| Hz | 60 Hz |
| Brake Feature | No |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 215 |
| Type | 3744LC |
| Poles | 6 |
| Motor Application | General Purpose |
| Full Load Pf | 82 |
| C Dimension | 18.69 in |
| BALD Family Names | Single Phase Motor |
| Mounting Style | F-1 |
| Washdown Duty | No |
| Full Load Amps | 14.5 |
| Full Load rpm | 1140 rpm |
| Rotation | R |
| Motor Shaft Size | 1 1/8 in |
| Mult. Sym. | L1 |
| Efficiency Group | Standard Efficient |
| Voltage Rating | 230, 115 |
| Useable at 208V | Yes |
| Full Load Efficiency | 80 % |
| Frame Material | Steel |
| Drive End Bearing | 6307 |
| Open End Bearing | 6206 |
| Service Factor | 1 |
| VoltCode | B1 |
| Weight | 132.0 LB |
| EAN or UPC | 781568100790 |

