- 1.5 hp
- 3600 rpm
- 60 Hz
- 115/230 Volt
- 1 Phase
applications
- General purpose
- Compressors
- Pumps
- Fans
- Farm equipment
- Conveyors
- Material handling equipment
- Machine tools
features
- Heavy-gauge steel frames
- Ball bearings
- Base seam is welded to frame
- Snap Action starting switch
- Gasketed conduit box and capacitor cover
- Usable at 208V
| Design | L |
| Epact Nominal Full Load Efficiency | 82.5 % |
| Open End Bearing | 6203 |
| Frame Size | Shaft Input, Not a C-Face |
| RPM | 3600 rpm |
| Motor Shaft Length | 1 7/8 in |
| Hz | 60 Hz |
| Motor Shaft Size | 5/8 in |
| Mounting Style | F-1 |
| Brake Feature | No |
| Full Load Pf | 82 |
| Washdown Duty | No |
| Rotation | R |
| Motor Application | General Purpose |
| Full Load Amps | 15/7.5 |
| Enclosure | TEFC |
| Full Load Efficiency | 70 % |
| Poles | 2 |
| Efficiency Group | Standard Efficient |
| Service Factor | 1 |
| Full Load rpm | 3450 rpm |
| Voltage Rating | 115 |
| Drive End Bearing | 6205 |
| Phase | Single Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Rigid Base |
| Voltage | 115/230 |
| Frame | 56/56H |
| Weight | 44.0 LB |
| EAN or UPC | 781568100509 |

