- 1 HP, 1800 RPM, 60 Hertz, 115/208-230 Volt, Single Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 56/56H Frame, 1.15 SF
applications
- General purpose
- Compressors
- Pumps
- Fans
- Farm equipment
- Conveyors
- Material handling equipment
- Machine tools
features
- Usable at 208V
- Heavy-gauge steel frames
- Ball bearings
- Base seam is welded to frame
- Snap Action starting switch
- Gasketed conduit box and capacitor cover
caution
- Do not use with power tools
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| Frame Material | Steel |
| Mounting | Rigid Base |
| Drive End Bearing | 6205 |
| Enclosure | TEFC |
| Open End Bearing | 6203 |
| Voltage Rating | 115 |
| Rotation | R - |
| RPM | 1800 rpm |
| Frame Size | Shaft Input, Not a C-Face |
| Phase | Single Phase |
| C Dimension | 13 in |
| RefPicture | ELTE |
| Mounting Style | F-1 |
| Full Load Pf | 73 |
| Design | L |
| Mult. Sym. | K |
| Motor Shaft Length | 1 7/8 in |
| Epact Nominal Full Load Efficiency | 82.5 % |
| Efficiency Group | Standard Efficient |
| Brake Feature | No |
| Motor Shaft Size | 5/8 in |
| Motor Application | General Purpose |
| Full Load Amps | 12.8/6.4 |
| BALD Family Names | General Purpose |
| Poles | 4 |
| Full Load Efficiency | 67 % |
| Washdown Duty | No |
| Frame | 56H |
| Voltage | 115/208-230 |
| Full Load rpm | 1725 rpm |
| Hz | 60 Hz |
| Type | 3524L |
| Weight | 41.0 LB |
| EAN or UPC | 781568100400 |

