- 1/2 HP, 1800 RPM, 60 Hertz, 115/208-230 Volt, Single Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 56 Frame, 1.25 SF
applications
- General purpose
- Compressors
- Pumps
- Fans
- Farm equipment
- Conveyors
- Material handling equipment
- Machine tools
features
- Heavy-gauge steel frames
- Ball bearings
- Base seam is welded to frame
- Snap Action starting switch
- Gasketed conduit box and capacitor cover
- Usable at 208V
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Full Load Pf | 66 |
| Mounting Style | F-1 |
| BALD Family Names | General Purpose |
| Mounting | Rigid Base |
| Full Load rpm | 1725 rpm |
| Frame Material | Steel |
| Motor Shaft Length | 1 7/8 in |
| Poles | 4 |
| Brake Feature | No |
| Motor Application | General Purpose |
| Motor Shaft Size | 5/8 in |
| Full Load Amps | 7.4/3.7 |
| Voltage Rating | 115 |
| Frame | 56 |
| Open End Bearing | 6203 |
| RPM | 1800 rpm |
| Phase | Single Phase |
| C Dimension | 12 in |
| RefPicture | ELTE |
| Rotation | R - |
| Drive End Bearing | 6203 |
| Frame Size | Shaft Input, Not a C-Face |
| Full Load Efficiency | 68 % |
| Voltage | 115/208-230 |
| Enclosure | TEFC |
| Mult. Sym. | K |
| Washdown Duty | No |
| Service Factor | 1.25 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Substitute Motor | L3507E |
| Design | N |
| Type | 3421L |
| Efficiency Group | Standard Efficient |
| Weight | 27.0 LB |
| EAN or UPC | 781568100264 |

