- 1/2 HP, 3600 RPM, 60 Hertz, 115/208-230 Volt, Single Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 48 Frame, 1.25 SF
applications
- Pumps
- Fans
- Conveyors
- Compressors
- Machine tools
- Speed reducers
- Gear reducers
features
- Ball bearings
- Heavy-gauge steel frame
- Gasketed conduit box and capacitor cover
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage | 115/230 |
| Hz | 60 Hz |
| RefPicture | ELTE |
| Drive End Bearing | 6203 |
| Design | N |
| Brake Feature | No |
| Full Load Efficiency | 66 % |
| Frame | 48 |
| Service Factor | 1.25 |
| Frame Material | Steel |
| Motor Shaft Length | 1 1/2 in |
| VoltCode | B1 |
| Open End Bearing | 6203 |
| Enclosure | TEFC |
| Mounting Style | F-1 |
| Efficiency Group | Standard Efficient |
| Rotation | R |
| RPM | 3600 rpm |
| Mounting | Rigid Base |
| Frame Size | Shaft Input, Not a C-Face |
| BALD Family Names | Single Phase Motor |
| Product Line | RG |
| Motor Application | General Purpose |
| Washdown Duty | No |
| Full Load rpm | 3450 rpm |
| Type | 3413L |
| Mult. Sym. | K |
| Full Load Amps | 3.5 |
| Full Load Pf | 72 |
| Phase | Single Phase |
| Motor Shaft Size | 1/2 in |
| Poles | 2 |
| Useable at 208V | Yes |
| Voltage Rating | 230, 115 |
| Weight | 22.0 LB |
| EAN or UPC | 781568100219 |

