- 1/6 HP, 1800 RPM, 60 Hertz, 115/208-230 Volt, Single Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 42 Frame, 1.35 SF
applications
- Pumps
- Fans
- Conveyors
- Compressors
- Machine tools
- Speed reducers
- Gear reducers
features
- Ball bearings
- Heavy-gauge steel frame
- Gasketed conduit box and capacitor cover
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Full Load Pf | 62 |
| Full Load Efficiency | 51 % |
| VoltCode | B1 |
| Full Load Amps | 1.8 |
| Efficiency Group | Standard Efficient |
| Washdown Duty | No |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 9.31 in |
| Rotation | R |
| Voltage Rating | 230, 115 |
| Design | N |
| Mult. Sym. | K |
| Service Factor | 1.35 |
| Frame Material | Steel |
| Poles | 4 |
| Voltage | 115/230 |
| Enclosure | TEFC |
| Brake Feature | No |
| Phase | Single Phase |
| Motor Shaft Length | 1 1/8 in |
| Open End Bearing | 6203 |
| RefPicture | ELTE |
| Mounting Style | F-1 |
| Product Line | RG |
| Hz | 60 Hz |
| Type | 3316L |
| Drive End Bearing | 6203 |
| Mounting | Rigid Base |
| Full Load rpm | 1725 rpm |
| Motor Application | General Purpose |
| Useable at 208V | Yes |
| BALD Family Names | Single Phase Motor |
| RPM | 1800 rpm |
| Motor Shaft Size | 3/8 in |
| Frame | 42 |
| Frame Size | Shaft Input, Not a C-Face |
| Weight | 18.0 LB |
| EAN or UPC | 781568100059 |

