- 1 1/2 HP, 1800 RPM, 60 Hertz, 115/208-230 Volt, Single Phase, ODP - Open Drip Proof, Rigid Base, 184 Frame, 1.15 SF
applications
- General purpose
- Compressors
- Pumps
- Conveyors
- Fans
- Machine tools
- Air handling
features
- Copper windings
- Dynamically balanced rotors
- Ball bearings
- Heavy-gauge steel frames
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Open End Bearing | 6205 |
| Type | 3623L |
| Full Load Efficiency | 68 % |
| Brake Feature | No |
| Poles | 4 |
| Enclosure Designation | ODP - Open Drip Proof |
| Drive End Bearing | 6206 |
| Efficiency Group | Standard Efficient |
| Voltage Rating | 230, 115 |
| Frame | 184 |
| Motor Application | General Purpose |
| Hz | 60 Hz |
| BALD Family Names | Single Phase Motor |
| Product Line | RG |
| Voltage | 115/230 |
| Useable at 208V | Yes |
| Washdown Duty | No |
| RPM | 1800 rpm |
| Mounting | Rigid Base |
| Motor Shaft Size | 7/8 in |
| Motor Shaft Length | 2 1/4 in |
| VoltCode | B1 |
| Rotation | R |
| Epact Nominal Full Load Efficiency | 84 % |
| Design | L |
| Full Load Pf | 67 |
| Full Load rpm | 1725 rpm |
| Mult. Sym. | L1 |
| Phase | Single Phase |
| Full Load Amps | 9.5 |
| Service Factor | 1.15 |
| Frame Material | Steel |
| Frame Size | Shaft Input, Not a C-Face |
| Mounting Style | F-1 |
| RefPicture | LDP |
| Enclosure | ODP |
| Substitute Motor | L1403M |
| Weight | 56.0 LB |
| EAN or UPC | 781568101452 |

