
- 1 HP, 3600 RPM, 60 Hertz, 115/230 Volt, Single Phase, ODP - Open Drip Proof, Rigid Base, 56 Frame, 1.25 SF
applications
- General purpose
- Compressors
- Pumps
- Conveyors
- Fans
- Machine tools
- Air handling
features
- Copper windings
- Dynamically balanced rotors
- Ball bearings
- Heavy-gauge steel frames
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Full Load Pf | 65 |
Useable at 208V | No |
C Dimension | 11.06 in |
Mounting Style | F-1 |
Brake Feature | No |
Motor Shaft Size | 5/8 in |
Hz | 60 Hz |
Open End Bearing | 6203 |
Voltage | 115/230 |
Motor Application | General Purpose |
Mult. Sym. | K |
Drive End Bearing | 6203 |
Frame Size | Shaft Input, Not a C-Face |
Phase | Single Phase |
Efficiency Group | Standard Efficient |
RefPicture | LDP |
Motor Shaft Length | 1 7/8 in |
Frame | 56 |
Full Load rpm | 3450 rpm |
Frame Material | Steel |
Full Load Efficiency | 70 % |
Poles | 2 |
Full Load Amps | 6.6 |
Substitute Motor | L1313A |
Voltage Rating | 230, 115 |
Product Line | RG |
Rotation | R |
Mounting | Rigid Base |
VoltCode | B |
BALD Family Names | Single Phase Motor |
RPM | 3600 rpm |
Service Factor | 1.25 |
Washdown Duty | No |
Enclosure | ODP |
Enclosure Designation | ODP - Open Drip Proof |
Design | N |
Type | 3428L |
Weight | 31.0 LB |
EAN or UPC | 781568101254 |
