- 0.75 hp
- 3000 rpm
- 50 Hz
- 110/220 Volt
- 1 Phase
applications
- Suitable for a wide variety of applications where only 50 Hz electricity is available
- Motors are designed to be used at rated voltages with tolerance of ± 15% on voltage
features
- Windings tied at each end of every slot for rigidity
- Ball bearings
- High temperature insulation
- Copper windings
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| RPM | 3000 rpm |
| Mounting Style | F-1 |
| Full Load Amps | 5.3 |
| Full Load rpm | 2850 rpm |
| Voltage Rating | 110 |
| Efficiency Group | Standard Efficient |
| Substitute Motor | L3506-50 |
| Hz | 50 Hz |
| Open End Bearing | 6203 |
| Phase | Single Phase |
| Motor Shaft Length | 1 7/8 in |
| Full Load Pf | 70 |
| Drive End Bearing | 6203 |
| Voltage | 110/220 |
| Frame | 56 |
| Product Line | RG |
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame Size | Shaft Input, Not a C-Face |
| Design | N |
| Type | 3424L |
| Useable at 208V | No |
| Motor Application | General Purpose |
| Poles | 2 |
| VoltCode | J |
| Mounting | Rigid Base |
| Service Factor | 1.25 |
| Washdown Duty | No |
| Mult. Sym. | K |
| BALD Family Names | Single Phase Motor |
| C Dimension | 11.01 in |
| Full Load Efficiency | 64 % |
| RefPicture | LDP |
| Motor Shaft Size | 1/2 in |
| Rotation | R |
| Brake Feature | No |
| Weight | 30.0 LB |
| EAN or UPC | 781568119846 |

