- 3/4 hp
- 3600 rpm
- 60 Hz
- 230 V/460 V
- Three Phase
applications
- Square flange pumps
- Swimming pool pumps
features
- Ball bearings
- Stainless steel shaft extension
- Aluminum endplates
- Groundscrew in lead end endplate
- Shaft slinger
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Voltage Rating | 460, 230 |
| Frame | 56YZ |
| Frame Material | Steel |
| Enclosure Designation | ODP - Open Drip Proof |
| Drive End Bearing | 6203 |
| Full Load Amps | 1.5 |
| RPM | 3600 rpm |
| Service Factor | 1.5 |
| Full Load Pf | 66 |
| Motor Shaft Length | 1 7/8 in |
| Hz | 60 Hz |
| Phase | Three Phase |
| Mounting Style | F-1 |
| Open End Bearing | 6203 |
| VoltCode | E1 |
| Rotation | R |
| Motor Shaft Size | 5/8 in |
| Voltage | 230/460 |
| Type | 3416M |
| Full Load Efficiency | 74 % |
| Brake Feature | No |
| Product Line | N |
| RefPicture | JSM3115 |
| Efficiency Group | Standard Efficient |
| Poles | 2 |
| Enclosure | ODP |
| Design | B |
| BALD Family Names | Pump Motor |
| Mult. Sym. | K |
| Motor Application | Pump Duty |
| Full Load rpm | 3450 rpm |
| Washdown Duty | No |
| Useable at 208V | Yes |
| Mounting | Front Flange |
| C Dimension | 11.89 in |
| Weight | 24.0 LB |
| EAN or UPC | 781568206478 |

