
- 1 1/2 hp
- 3,600 rpm
- 230/460 Volts
- Single Phase
- 60 Hz
applications
- Square flange pumps
- Swimming pool pumps
features
- Ball bearings
- Stainless steel shaft extension
- Aluminum endplates
- Groundscrew in lead end endplate
- Shaft slinger
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Rotation | Fos |
Drive End Bearing | 6203 |
Design | L |
Full Load Amps | 9 |
Voltage | 230/460 |
Full Load rpm | 3450 rpm |
BALD Family Names | Commercial Motor, Pump Motor, Single Phase Motor |
Mounting Style | F-1 |
Type | 1924L |
Phase | Single Phase |
VoltCode | E1 |
Frame | 56YZ |
Mult. Sym. | C1 |
Hz | 60 Hz |
Efficiency Group | Standard Efficient |
Product Line | N |
Full Load Efficiency | 72 % |
Enclosure Designation | ODP - Open Drip Proof |
Brake Feature | No |
Enclosure | ODP |
Washdown Duty | No |
Useable at 208V | Yes |
Mounting | Front Flange |
Service Factor | 1.3 |
Voltage Rating | 460, 230 |
Open End Bearing | 6203 |
RPM | 3600 rpm |
Motor Application | Pump Duty, Commercial Motor |
Full Load Pf | 75 |
Poles | 2 |
Weight | 42.0 LB |
EAN or UPC | 781568704622 |
