- 1 1/2 hp
- 3600 rpm
- 60 Hz
- 115 V
- Single Phase
applications
- Square flange pumps
- Swimming pool pumps
features
- Ball bearings
- Stainless steel shaft extension
- Aluminum endplates
- Groundscrew in lead end endplate
- Shaft slinger
caution
- Drives requiring high Overload Service Factors may need heavy-duty web type sheaves
| Phase | Single Phase |
| Rotation | Fos |
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 3600 rpm |
| C Dimension | 13.51 in |
| Frame | 56YZ |
| RefPicture | JSL02 |
| Full Load Efficiency | 78.5 % |
| Service Factor | 1.3 |
| Type | 3432LC |
| Design | - |
| Open End Bearing | 6203 |
| Full Load Pf | 95 |
| Brake Feature | No |
| Drive End Bearing | 6203 |
| Motor Application | Pump Duty |
| Useable at 208V | No |
| Enclosure | ODP |
| Motor Shaft Size | 5/8 in |
| Hz | 60 Hz |
| VoltCode | B |
| Motor Shaft Length | 1 7/8 in |
| Full Load rpm | 3450 rpm |
| Mounting | Front Flange |
| Poles | 2 |
| BALD Family Names | Pump Motor |
| Product Line | N |
| Voltage Rating | 230, 115 |
| Mounting Style | F-1 |
| Voltage | 115/230 |
| Washdown Duty | No |
| Mult. Sym. | K |
| Full Load Amps | 6.5 |
| Frame Material | Steel |
| Efficiency Group | Standard Efficient |
| Weight | 37.0 LB |
| EAN or UPC | 781568205693 |

