- 1/2 hp
- 3600 rpm
- 60 Hz
- 115 V
- Single Phase
applications
- Square flange pumps
- Swimming pool pumps
features
- Ball bearings
- Stainless steel shaft extension
- Aluminum endplates
- Groundscrew in lead end endplate
- Shaft slinger
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
| BALD Family Names | Pump Motor |
| Enclosure | ODP |
| Voltage Rating | 230, 115 |
| Washdown Duty | No |
| Drive End Bearing | 6203 |
| Mounting Style | F-1 |
| Motor Shaft Length | 1 7/8 in |
| Frame | 56Y |
| Product Line | N |
| RefPicture | JSL02 |
| Motor Shaft Size | 5/8 in |
| Efficiency Group | Standard Efficient |
| Hz | 60 Hz |
| Mult. Sym. | K |
| Open End Bearing | 6203 |
| Motor Application | Pump Duty |
| RPM | 3600 rpm |
| Voltage | 115/230 |
| Useable at 208V | No |
| Poles | 2 |
| Enclosure Designation | ODP - Open Drip Proof |
| VoltCode | B |
| Brake Feature | No |
| Full Load Amps | 3.6 |
| Rotation | Fos |
| Full Load Efficiency | 66 % |
| Type | 3416L |
| Design | N |
| Mounting | Front Flange |
| Phase | Single Phase |
| Frame Material | Steel |
| Full Load Pf | 67 |
| Full Load rpm | 3450 rpm |
| Weight | 25.0 LB |
| EAN or UPC | 781568205549 |

