- 75 hp
- 1800 rpm
- 60 Hz
- 230 V/460 V
- Three Phase
applications
- Circulating fluids
- Transferring fluids
features
- Oversized ball bearings
- Locked drive end construction
caution
- Do not exceed the working load limit
- Do not shock or impact load
- Do not use if visibly distorted or worn
| Frame | 365JP |
| Brake Feature | No |
| Hz | 60 Hz |
| Design | B |
| RPM | 1800 rpm |
| Motor Application | Pump Duty |
| Drive End Bearing | 6313 |
| Mounting | Rigid Base |
| RefPicture | JMMDP |
| Washdown Duty | No |
| Open End Bearing | 6312 |
| Full Load Amps | 172/86 |
| Full Load rpm | 1775 rpm |
| BALD Family Names | Pump Motor |
| Full Load Efficiency | 94.1 % |
| Poles | 4 |
| Voltage Rating | 460, 230 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting Style | F-1 |
| Phase | Three Phase |
| Enclosure | TEFC |
| Efficiency Group | Standard Efficient |
| Weight | 808.0 LB |
| EAN or UPC | 781568302361 |

