- 60 hp
- 1800 rpm
- 60 Hz
- 230 V/460 V
- Three Phase
applications
- Circulating fluids
- Transferring fluids
features
- Oversized ball bearings
- Locked drive end construction
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Full Load Pf | 86 |
| Motor Application | Pump Duty |
| Frame Size | Shaft Input, Not a C-Face |
| Full Load Efficiency | 93.6 % |
| Drive End Bearing | 6313 |
| Poles | 4 |
| Full Load Amps | 140/70 |
| Enclosure | TEFC |
| Brake Feature | No |
| Efficiency Group | Standard Efficient |
| Design | B |
| Open End Bearing | 6312 |
| RPM | 1800 rpm |
| Full Load rpm | 1775 rpm |
| BALD Family Names | Pump Motor |
| Service Factor | 1.15 |
| Mounting | Rigid Base |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Washdown Duty | No |
| Phase | Three Phase |
| Hz | 60 Hz |
| Voltage Rating | 460, 230 |
| RefPicture | JMMDP |
| Frame | 364JP |
| Mounting Style | F-1 |
| Weight | 734.0 LB |
| EAN or UPC | 781568302354 |

