- 100 hp
- 1800 rpm
- 60 Hz
- 230 V/460 V
- Three Phase
applications
- Circulating fluids
- Transferring fluids
features
- Oversized ball bearings with locked drive end construction
- Open drip-proof style are furnished with rodent screens at both ends
- Mounting designed to support pump unit
caution
- Do not use for overhead lifting.
- Do not use if visibly distorted or worn
| Mounting | C-Face - With Base |
| Phase | Three Phase |
| Rotation | R |
| Washdown Duty | No |
| Service Factor | 1.15 |
| Brake Feature | No |
| Voltage Rating | 575 |
| Frame | 404TCZ |
| Enclosure Designation | OPSB - Open Slotted Band |
| Full Load Amps | 117 |
| Product Line | RG |
| Full Load Efficiency | 94.1 % |
| Hz | 60 Hz |
| VoltCode | H |
| Design | B |
| Open End Bearing | 6312 |
| Poles | 4 |
| Drive End Bearing | 6316 |
| BALD Family Names | Pump Motor |
| Motor Application | Pump Duty |
| Efficiency Group | Standard Efficient |
| RPM | 1800 rpm |
| Mult. Sym. | D3 |
| Full Load rpm | 1775 rpm |
| Type | 4462M |
| Full Load Pf | 85 |
| Enclosure | OPSB |
| Mounting Style | F-1 |
| Useable at 208V | No |
| RefPicture | JMMDP |
| Voltage | 575 |
| Weight | 1012.0 LB |
| EAN or UPC | 781568302323 |

