- 3 HP, 3600 RPM, 60 Hertz, 115/208-230 Volt, Single Phase, ODP - Open Drip Proof, C-Face (With Base), 182JP Frame, 1.15 SF
applications
- Many pumping systems where only single phase power is available
features
- Heavy-gauge steel frame construction
- Corrosion-resistant finish
- Ball bearings
- Mounts in any position
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Brake Feature | No |
| Drive End Bearing | 6207 |
| Mounting Style | F-1 |
| RefPicture | JML1508T |
| Product Line | RG |
| Useable at 208V | Yes |
| Mounting | Rigid Base |
| Efficiency Group | Standard Efficient |
| Frame Material | Steel |
| Hz | 60 Hz |
| Open End Bearing | 6205 |
| Full Load rpm | 3450 rpm |
| Voltage | 115/230 |
| Poles | 2 |
| Phase | Single Phase |
| VoltCode | B1 |
| Full Load Amps | 14 |
| Rotation | R |
| Design | L |
| Mult. Sym. | L1 |
| Voltage Rating | 230, 115 |
| Washdown Duty | No |
| Full Load Efficiency | 78 % |
| Service Factor | 1.15 |
| Enclosure Designation | ODP - Open Drip Proof |
| Enclosure | ODP |
| Frame | 182JP |
| Motor Application | Pump Duty |
| Full Load Pf | 88 |
| RPM | 3600 rpm |
| BALD Family Names | Pump Motor |
| Type | 3628L |
| C Dimension | 19.56 in |
| Weight | 76.0 LB |
| EAN or UPC | 781568114698 |

