- 7 1/2 hp
- 1800 rpm
- 60 Hz
- 460
- Three Phase
applications
- Pumps
features
- Premium efficiency motor design
- Optional setup and operate from 32 character English display keypad (Order separately)
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Frame | 213JM |
| Mounting Style | F-1 |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load rpm | 1750 rpm |
| Washdown Duty | No |
| Motor Application | Pump Duty |
| Frame Material | Steel |
| RPM | 1800 rpm |
| Mounting | C-Face - With Base |
| Full Load Efficiency | N/A |
| Service Factor | 1 |
| Design | B |
| Enclosure | TEFC |
| Efficiency Group | Standard Efficient |
| Voltage | 460 |
| Poles | 4 |
| Phase | Three Phase |
| Brake Feature | No |
| Voltage Rating | 460 |
| Weight | 158.0 LB |
| EAN or UPC | 781568223109 |

