- 7 1/2 hp
- 1800 rpm
- 60 Hz
- 575 V
- Three Phase
applications
- Meets a wide variety of applications for circulating and transferring fluids
- Commercial Pumps
- Industrial water pumps
features
- Oversized ball bearings with locked drive end construction to minimize endplay
- Open drip-proof, close coupled pump motors are furnished with rodent screens at both ends
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Hz | 60 Hz |
| Mounting | Rigid Base |
| Efficiency Group | Standard Efficient |
| Enclosure | ODP |
| Rotation | R |
| RPM | 1800 rpm |
| Motor Application | Pump Duty |
| Voltage Rating | 575 |
| Frame Material | Steel |
| Service Factor | 1.15 |
| Voltage | 575 |
| Brake Feature | No |
| Full Load rpm | 1725 rpm |
| VoltCode | H |
| Drive End Bearing | 6309 |
| Open End Bearing | 6206 |
| BALD Family Names | Pump Motor |
| Frame | 213JM |
| Product Line | RG |
| Poles | 4 |
| C Dimension | 18.19 in |
| Full Load Amps | 8.8 |
| Full Load Pf | 75 |
| Type | 3726M |
| Mounting Style | F-1 |
| Washdown Duty | No |
| Mult. Sym. | L1 |
| Useable at 208V | No |
| Design | B |
| Full Load Efficiency | 85.5 % |
| Phase | Three Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| RefPicture | JMMDP |
| Weight | 100.0 LB |
| EAN or UPC | 781568114001 |

