Skip to content Skip to navigation menu
Single Phase Mechanical Seal Close-Coupled Pump Motor

JML1508T

Single Phase Mechanical Seal Close-Coupled Pump Motor
Item #101001437
  • 5 hp
  • 1800 rpm
  • 60 Hz
  • 230 V
  • Single Phase
  • Open
  • 213JM Frame
  • Rigid Base
  • 1.15 Service Factor
  • F-1 Mounting Style
  • Standard Efficient
  • Pump Duty
+ Show More + Show Less
Single Phase Mechanical Seal Close-Coupled Pump Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 hp
  • 1800 rpm
  • 60 Hz
  • 230 V
  • Single Phase

applications

  • Many pumping systems where only single phase power is available

features

  • Heavy-gauge steel frame construction
  • Corrosion-resistant finish
  • Ball bearings
  • Mounts in any position

caution

  • Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
  • Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
  • Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
RefPicture JML1508T
Brake Feature No
Phase Single Phase
Mounting Style F-1
Type 3735L
VoltCode D1
Open End Bearing 6206
Voltage Rating 230
Full Load Amps 28.5
Full Load Pf 76
Poles 4
Service Factor 1.15
Product Line RG
Motor Application Pump Duty
Mult. Sym. L1
Hz 60 Hz
Frame Material Steel
Washdown Duty No
Useable at 208V Yes
BALD Family Names Pump Motor
RPM 1800 rpm
Enclosure ODP
C Dimension 18.19 in
Rotation R
Drive End Bearing 6309
Efficiency Group Standard Efficient
Mounting Rigid Base
Design L
Enclosure Designation ODP - Open Drip Proof
Full Load rpm 1725 rpm
Voltage 230
Full Load Efficiency 74 %
Frame 213JM
Weight 118.0 LB
EAN or UPC 781568114650
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison