- 2 hp
- 3,600 rpm
- 230/460 Volts
- Three Phase
- 60 Hz
applications
- Swimming pool pumps
- Residential and industrial pumps
features
- Die-cast aluminum end plates
- Machined steel bearing seat insert
- Stainless steel shaft extension
caution
- Not generally for oil retention
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Service Factor | 1.2 |
| Voltage | 230/460 |
| Frame | 56J |
| Drive End Bearing | 6205 |
| Poles | 2 |
| Washdown Duty | No |
| Efficiency Group | Standard Efficient |
| Full Load Amps | 2.8 |
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage Rating | 460, 230 |
| Mounting Style | F-1 |
| Enclosure | ODP |
| Full Load Pf | 88 |
| Product Line | N |
| Phase | Three Phase |
| Full Load Efficiency | 77 % |
| Motor Application | Pump Duty, Commercial Motor |
| Mult. Sym. | C1 |
| Brake Feature | No |
| BALD Family Names | Commercial Motor, Pump Motor |
| Full Load rpm | 3450 rpm |
| Type | 1920M |
| Rotation | R |
| Open End Bearing | 6203 |
| Mounting | Footless |
| Design | B |
| Useable at 208V | Yes |
| VoltCode | E1 |
| Weight | 35.0 LB |
| EAN or UPC | 781568704608 |

