- 1/3 hp
- 3600 rpm
- 60 Hz
- 230 V/460 V
- Three Phase
applications
- Residential and industrial pumps
- Swimming pool pumps
features
- Die-cast aluminum end plates
- Machined steel bearing seat insert
- Stainless steel shaft extension
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Washdown Duty | No |
| Full Load rpm | 3450 rpm |
| Rotation | R |
| BALD Family Names | Pump Motor |
| Mult. Sym. | K |
| RPM | 3600 rpm |
| Type | 3410M |
| Efficiency Group | Standard Efficient |
| Service Factor | 1.75 |
| Voltage Rating | 460, 230 |
| Full Load Pf | 61 |
| Voltage | 230/460 |
| Product Line | N |
| Poles | 2 |
| Drive End Bearing | 6203 |
| Mounting Style | F-1 |
| Frame | 56J |
| Motor Application | Pump Duty |
| Full Load Efficiency | 62 % |
| Brake Feature | No |
| Motor Shaft Length | 1 7/8 in |
| Full Load Amps | 0.8 |
| Motor Shaft Size | 5/8 in |
| VoltCode | E1 |
| Design | B |
| Hz | 60 Hz |
| Open End Bearing | 6203 |
| Mounting | Footless |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RefPicture | CJM |
| Phase | Three Phase |
| Enclosure | TEFC |
| Frame Material | Stainless Steel |
| Useable at 208V | Yes |
| Weight | 19.0 LB |
| EAN or UPC | 781568217931 |

