- 1/2 hp
- 1800 rpm
- 60 Hz
- 230 V/460 V
- Three Phase
applications
- Residential and industrial pumps
- Swimming pool pumps
features
- Die-cast aluminum end plates
- Machined steel bearing seat insert
- Stainless steel shaft extension
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Full Load Pf | 68 |
| Efficiency Group | Standard Efficient |
| Voltage | 230/460 |
| Phase | Three Phase |
| Enclosure | ODP |
| BALD Family Names | Commercial Motor, Pump Motor |
| Drive End Bearing | 6203 |
| Brake Feature | No |
| Full Load rpm | 1725 rpm |
| Mounting Style | F-1 |
| Design | B |
| Product Line | N |
| Rotation | Ros |
| Mult. Sym. | C1 |
| Full Load Efficiency | 72 % |
| Open End Bearing | 6203 |
| Type | 1714M |
| Hz | 60 Hz |
| Useable at 208V | Yes |
| Full Load Amps | 1 |
| Poles | 4 |
| RPM | 1800 rpm |
| Mounting | Footless |
| Motor Application | Pump Duty, Commercial Motor |
| Frame | 56J |
| Service Factor | 1.25 |
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage Rating | 460, 230 |
| Washdown Duty | No |
| VoltCode | E1 |
| Weight | 20.0 LB |
| EAN or UPC | 781568414668 |

