- 2 hp
- 3,600 rpm
- 115/230 Volts
- Single Phase
- 60 Hz
applications
- Swimming pool pumps
- Residential and industrial pumps
features
- Die-cast aluminum end plates
- Machined steel bearing seat insert
caution
- Not recommended for applications where the direction of rotation is sometimes reversed
| Useable at 208V | No |
| Washdown Duty | No |
| Phase | Single Phase |
| Type | 1928L |
| Motor Application | Pump Duty, Commercial Motor |
| Mounting Style | F-1 |
| Voltage Rating | 230, 115 |
| Poles | 2 |
| Service Factor | 1.2 |
| Enclosure | ODP |
| Efficiency Group | Standard Efficient |
| Mult. Sym. | C1 |
| Frame | 56J |
| Design | L |
| Full Load Pf | 69 |
| Voltage | 115/230 |
| RPM | 3600 rpm |
| Full Load Efficiency | 70 % |
| Product Line | N |
| VoltCode | B |
| Open End Bearing | 6203 |
| BALD Family Names | Commercial Motor, Pump Motor, Single Phase Motor |
| Hz | 60 Hz |
| Brake Feature | No |
| Drive End Bearing | 6205 |
| Full Load rpm | 3450 rpm |
| Mounting | Footless |
| Full Load Amps | 13 |
| Enclosure Designation | ODP - Open Drip Proof |
| Rotation | Fos |
| Weight | 44.0 LB |
| EAN or UPC | 781568698945 |

