- 1 hp
- 1,800 rpm
- 115/230 Volts
- Single Phase
- 60 Hz
applications
- Residential and industrial pumps
- Swimming pool pumps
features
- Die-cast aluminum end plates
- Machined steel bearing seat insert
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Phase | Single Phase |
| Voltage | 115/230 |
| Mult. Sym. | C1 |
| Mounting | Footless |
| Frame | 56J |
| Drive End Bearing | 6205 |
| Hz | 60 Hz |
| Design | N |
| Open End Bearing | 6203 |
| Service Factor | 1.15 |
| Full Load Amps | 6.7 |
| Voltage Rating | 230, 115 |
| VoltCode | B1 |
| Mounting Style | F-1 |
| Product Line | N |
| BALD Family Names | Commercial Motor, Pump Motor, Single Phase Motor |
| Type | 1920L |
| Rotation | Fos |
| Full Load Efficiency | 66 % |
| Full Load Pf | 72 |
| Efficiency Group | Standard Efficient |
| Motor Application | Pump Duty, Commercial Motor |
| Full Load rpm | 1725 rpm |
| RPM | 1800 rpm |
| Poles | 4 |
| Brake Feature | No |
| Enclosure Designation | ODP - Open Drip Proof |
| Enclosure | ODP |
| Washdown Duty | No |
| Useable at 208V | Yes |
| Weight | 31.0 LB |
| EAN or UPC | 781568704578 |

