- 3/4 hp
- 1800 rpm
- 60 Hz
- 115 V
- Single Phase
applications
- Residential and industrial pumps
- Swimming pool pumps
features
- Die-cast aluminum end plates
- Machined steel bearing seat insert
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| RPM | 1800 rpm |
| Efficiency Group | Standard Efficient |
| Rotation | Fos |
| Frame | 56J |
| Useable at 208V | Yes |
| Poles | 4 |
| Enclosure | TEFC |
| Service Factor | 1.25 |
| Frame Material | Steel |
| Mounting | Footless |
| Full Load Pf | 80 |
| Full Load rpm | 1725 rpm |
| Drive End Bearing | 6203 |
| Motor Shaft Length | 1 7/8 in |
| Type | 3428LC |
| Mult. Sym. | K |
| Design | N |
| BALD Family Names | Pump Motor |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage | 115/230 |
| Brake Feature | No |
| RefPicture | CJL |
| Full Load Efficiency | 74 % |
| Mounting Style | F-1 |
| Phase | Single Phase |
| Motor Application | Pump Duty |
| Full Load Amps | 4.1 |
| Open End Bearing | 6203 |
| Voltage Rating | 230, 115 |
| Product Line | N |
| Hz | 60 Hz |
| Motor Shaft Size | 5/8 in |
| VoltCode | B1 |
| Washdown Duty | No |
| Weight | 33.0 LB |
| EAN or UPC | 781568218051 |

