- 3/4 HP, 1800 RPM, 60 Hertz, 230 Volt, Single Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 56 Frame, 1.0 SF
applications
- Barn cleaners
- Bulk feeders
- Industrial and agricultural applications
features
- Epoxy paint
- Manual thermal overload
- Ball bearings
- Condensation drains
- Heavy-gauge steel construction
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Voltage | 230 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Drive End Bearing | 6205 |
| Motor Shaft Size | 5/8 in |
| Washdown Duty | No |
| Product Line | RG |
| Voltage Rating | 230 |
| Brake Feature | No |
| C Dimension | 13.31 in |
| Full Load Efficiency | 65 % |
| Design | N |
| VoltCode | C |
| BALD Family Names | Farm Duty Motor, Single Phase Motor |
| Service Factor | 1 |
| Frame Size | Shaft Input, Not a C-Face |
| Mult. Sym. | K |
| RPM | 1800 rpm |
| Phase | Single Phase |
| Mounting | Rigid Base |
| Full Load rpm | 1725 rpm |
| Frame | 56 |
| Useable at 208V | No |
| Poles | 4 |
| Full Load Pf | 68 |
| Mounting Style | F-1 |
| Efficiency Group | Standard Efficient |
| Enclosure | TEFC |
| Motor Shaft Length | 1 7/8 in |
| Motor Application | Instant Reversing |
| Frame Material | Epoxy Coated |
| Type | 3524L |
| Open End Bearing | 6203 |
| Full Load Amps | 5.2 |
| RefPicture | DEL |
| Rotation | R |
| Weight | 41.0 LB |
| EAN or UPC | 781568122099 |

