- 60 hp
- 1800 rpm
- 60 Hz
- 230 V/460 V
- Three Phase
applications
- Harzardous locations with inverters
features
- Class F insulation
- ISR® (Inverter Spike Resistant) magnet wire
- 1.0 service factor
- Thermostat
- All ratings constant horsepower 60 to 90 Hz
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Full Load rpm | 1780 rpm |
| Mult. Sym. | E2 |
| Full Load Amps | 69 |
| Brake Feature | No |
| Product Line | RG |
| Washdown Duty | No |
| Useable at 208V | No |
| Enclosure | XPFC |
| Full Load Pf | 86 |
| RefPicture | IDXP |
| Enclosure Designation | XPFC - Explosion Proof Fan Cooled |
| Motor Application | Inverter Duty, Explosion Proof |
| Service Factor | 1 |
| Frame Material | Cast Iron |
| Hz | 60 Hz |
| Drive End Bearing | 6313 |
| Rotation | R |
| Poles | 4 |
| BALD Family Names | Explosion Proof, Inverter Duty |
| Phase | Three Phase |
| VoltCode | F |
| Type | X1462M |
| RPM | 1800 rpm |
| Frame | 364T |
| Mounting | C-Face - With Base |
| Motor Shaft Size | 2 3/8 in |
| Full Load Efficiency | 95 % |
| Efficiency Group | Standard Efficient |
| Design | B |
| Voltage Rating | 460, 230 |
| Voltage | 230/460 |
| C Dimension | 32 1/4 in |
| Open End Bearing | 6312 |
| Motor Shaft Length | 5 7/8 in |
| Mounting Style | F-1 |
| Weight | 1024.0 LB |
| EAN or UPC | 781568199862 |

