- 350 hp
- 1800 rpm
- 60 Hz
- 460
- Three Phase
applications
- Conveyors
- Pumps
- Fans
- Compressors
- Metal processing
- Test stands
- Material handling equipment
features
- Designed for inverter or vector applications where up to a 1000:1 constant torque speed range is required
- Compatible with optional encoder feedback devices for use in closed loop velocity or position control
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Motor Shaft Size | 3 3/8 in |
| Brake Feature | No |
| Voltage | 460 |
| Mounting | C-Face - With Base |
| RPM | 1800 rpm |
| Motor Application | Inverter Duty |
| Enclosure | TEBC |
| Efficiency Group | Standard Efficient |
| C Dimension | 57 1/4 in |
| Voltage Rating | 460 |
| Enclosure Designation | TEBC - Totally Enclosed Blower Cooled |
| Poles | 4 |
| Design | B |
| Full Load Amps | 388 |
| Phase | Three Phase |
| Full Load Efficiency | 95.8 % |
| Washdown Duty | No |
| Motor Shaft Length | 8 1/2 in |
| Frame Material | Cast Iron |
| Full Load rpm | 1785 rpm |
| Hz | 60 Hz |
| Mounting Style | F-1 |
| Service Factor | 1 |
| Frame | 449TC |
| Drive End Bearing | 6319 |
| Weight | 2691.0 LB |
| EAN or UPC | 781568199640 |

