- 100 hp
- 1200 rpm
- 60 Hz
- 460 V
- Three Phase
applications
- Conveyors
- Pumps
- Fans
- Compressors
- Metal processing
- Test stands
- Material handling equipment
features
- Designed for inverter or vector applications where up to a 1000:1 constant torque speed range is required
- Compatible with optional encoder feedback devices for use in closed loop velocity or position control
caution
- Vehicle must be placed in park/neutral before applying air pressure
- Keep hands clear of fan, belts and pulleys since slight crankshaft rotation will occur
| Useable at 208V | No |
| Mounting Style | F-1 |
| Phase | Three Phase |
| Brake Feature | No |
| Open End Bearing | 6314 |
| Poles | 6 |
| Mounting | C-Face - With Base |
| Motor Application | Inverter Duty |
| Design | B |
| Full Load Efficiency | 95.4 % |
| Frame | 444T |
| Rotation | R |
| Hz | 60 Hz |
| Full Load Pf | 82 |
| Enclosure Designation | TEBC - Totally Enclosed Blower Cooled |
| VoltCode | G |
| BALD Family Names | Inverter Duty |
| Enclosure | TEBC |
| Service Factor | 1 |
| Full Load rpm | 1180 rpm |
| RPM | 1200 rpm |
| Efficiency Group | Standard Efficient |
| Drive End Bearing | 6319 |
| Voltage | 460 |
| Washdown Duty | No |
| Voltage Rating | 460 |
| RefPicture | IDM |
| Product Line | RG |
| Mult. Sym. | E2 |
| Full Load Amps | 120 |
| Type | 1888M |
| Weight | 1672.0 LB |
| EAN or UPC | 781568175422 |

