- 60 hp
- 1800 rpm
- 60 Hz
- 575 V
- Three Phase
applications
- Test stands
- Material handling equipment
- Compressors
- Metal processing
- Pumps
- Fans
- Conveyors
features
- Designed for inverter or vector applications where up to a 1000:1 constant torque speed range is required
- Compatible with optional encoder feedback devices for use in closed loop velocity or position control
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Phase | Three Phase |
| Full Load Amps | 55 |
| Full Load Pf | 86 |
| Frame | 364TC |
| Washdown Duty | No |
| Enclosure | TEBC |
| Rotation | R - |
| Motor Shaft Size | 2 3/8 in |
| Voltage | 575 |
| Drive End Bearing | 6313 |
| Open End Bearing | 6312 |
| BALD Family Names | Inverter Duty |
| Frame Size | 360TC |
| Voltage Rating | 575 |
| Efficiency Group | Standard Efficient |
| Enclosure Designation | TEBC - Totally Enclosed Blower Cooled |
| Motor Application | Inverter Duty |
| Hz | 60 Hz |
| Full Load rpm | 1780 rpm |
| Mounting | C-Face - With Base |
| Service Factor | 1 |
| Motor Shaft Length | 5 7/8 in |
| Full Load Efficiency | 95 % |
| Poles | 4 |
| RPM | 1800 rpm |
| Design | B |
| Mounting Style | F-1 |
| Type | 1462M |
| C Dimension | 37.13 in |
| Brake Feature | No |
| RefPicture | IDM |
| Frame Material | Cast Iron |
| Mult. Sym. | A1 |
| Weight | 808.0 LB |
| EAN or UPC | 781568184479 |

